Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Plunger Pump, 15/16 in, Forged Steel, Oil Bath

  • Mfr # RCA3G25N-PKG

  • Zoro # G510474510


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Oil Bath
Manifold Material
Forged Brass
Intake Connection Type
FNPT
Shaft Type
Solid
Connecting Rod Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCA3G25N-PKG
Zoro #
G510474510
UPC #
192216234383
Country of Origin
Italy

Dimensions

Shaft Outer Diameter
15/16 in
Discharge Connection Size
3/8 in
Intake Connection Size
1/2 in

Details

Item
Pressure Plunger Pump
Lubrication
Oil Bath
Manifold Material
Forged Brass
Intake Connection Type
FNPT
Shaft Type
Solid
Connecting Rod Material
Aluminum
Piston Design
Triplex
Required Electric Motor Horsepower (Maximum)
5 1/10 hp
Discharge Pressure (Maximum)
2,500 psi
Flow Rate (Maximum)
3 gpm
Discharge Connection Type
NPT
Number of Pistons
3
Power Source
Solid Shaft
Drive Type
Belt-Drive
Pump Head Material
Forged Brass
Required Gasoline Engine Horsepower (Maximum)
6 4/5 hp
Crankshaft Material
Forged Steel
Motor Speed (Maximum)
1,750 RPM
Bearing Type
Needle Roller
Flange Type
Horizontal Gas Engine
Operating Pressure (Maximum)
2,500 psi
Plunger Material
Ceramic

Description

Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 2,500 psi, Flow Rate (Maximum) 3 gpm, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Motor Speed (Maximum) 1,750 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 5 1/10 hp, Required Gasoline Engine Horsepower (Maximum) 6 4/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.