Zoro Homepage

Pump

  • Mfr # RCV3G27D-F7

  • Zoro # G410953757


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure (Maximum)
2,700 psi
Flow Rate (Maximum)
3 gpm
Motor Speed (Maximum)
3,400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCV3G27D-F7
Zoro #
G410953757
UPC #
192216251397
Country of Origin
Italy

Details

Item
Pump
Operating Pressure (Maximum)
2,700 psi
Flow Rate (Maximum)
3 gpm
Motor Speed (Maximum)
3,400 RPM

Description

Pump, Flow Rate (Maximum) 3 gpm, Motor Speed (Maximum) 3,400 RPM, Operating Pressure (Maximum) 2,700 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.