Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Plunger Pump, Ceramic, Forged Brass, Hollow

  • Mfr # XMA3G30E-F17-PKG

  • Zoro # G310474505


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Oil Bath
Manifold Material
Forged Brass
Operating Pressure (Maximum)
3,000 psi
Motor Speed (Maximum)
1,750 RPM
Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XMA3G30E-F17-PKG
Zoro #
G310474505
UPC #
192216216396
Country of Origin
Italy

Dimensions

Shaft Outer Diameter
1 1/8 in
Intake Connection Size
1/2 in
Discharge Connection Size
3/8 in

Details

Item
Pressure Plunger Pump
Lubrication
Oil Bath
Manifold Material
Forged Brass
Operating Pressure (Maximum)
3,000 psi
Motor Speed (Maximum)
1,750 RPM
Bearing Type
Ball
Flange Type
Horizontal Gas Engine
Crankshaft Material
Forged Steel
Connecting Rod Material
Aluminum
Plunger Material
Ceramic
Number of Pistons
3
Discharge Pressure (Maximum)
3,000 psi
Pump Head Material
Forged Brass
Shaft Type
Hollow
Power Source
Gasoline Engine
Drive Type
Belt-Drive
Discharge Connection Type
NPT
Required Gasoline Engine Horsepower (Maximum)
8 1/5 hp
Required Electric Motor Horsepower (Maximum)
6 1/5 hp
Flow Rate (Maximum)
3 gpm
Piston Design
Triplex
Intake Connection Type
FNPT

Description

Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 3,000 psi, Flow Rate (Maximum) 3 gpm, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Motor Speed (Maximum) 1,750 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 6 1/5 hp, Required Gasoline Engine Horsepower (Maximum) 8 1/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.