Shop A.R. NORTH AMERICA
See all product information
Create Account
Safety Valve, 4,060 psi, Brass
- Mfr # SVL28
- Zoro # G223522867
product price:Â
$
52.65
/ea
Key Features
Body Material
Brass
Preset Setting (PSI)
4,060 psi
Seal
Stainless Steel
Max. Temp. (F)
194 Degrees F
Valve Type
Safety Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVL28
- Zoro #
- G223522867
- UPC #
- 192216137776
- Country of Origin
- Italy
- Body Material
- Brass
- Preset Setting (PSI)
- 4,060 psi
- Seal
- Stainless Steel
- Max. Temp. (F)
- 194 Degrees F
- Valve Type
- Safety Valve
- Application
- Pressure and Discharges Control
- Item
- Safety Valve
- (M)NPT Inlet (In.)
- 3/8 in
- O-Ring
- NBR
- Seat
- Stainless Steel
- Rated CFM @ Set Pressure
- 6.6 gpm
- (F)NPT Outlet (In.)
- 3/8 in
Description
Safety Valve, Safety Valve, (M)NPT Inlet (In.) 3/8 in, (F)NPT Outlet (In.) 3/8 in, Preset Setting (PSI) 4,060 psi, 6.6 gpm Rated CFM @ Set Pressure, Max. Temp. (F) 194 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Seat, NBR O-Ring, Pressure and Discharges Control
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.