Relief Valve, 8,100 psi, Brass
- Mfr # SVL50
- Zoro # G023522517
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Seat
Stainless Steel
Preset Setting (PSI)
8,100 psi
Application
Industrial, Safety and Pressure Regulation in High-Pressure Systems
Valve Type
Relief Valve
Max. Temp. (F)
194 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVL50
- Zoro #
- G023522517
- UPC #
- 192216137783
- Country of Origin
- Italy
- Seat
- Stainless Steel
- Preset Setting (PSI)
- 8,100 psi
- Application
- Industrial, Safety and Pressure Regulation in High-Pressure Systems
- Valve Type
- Relief Valve
- Max. Temp. (F)
- 194 Degrees F
- (M)NPT Inlet (In.)
- 1/2 in
- O-Ring
- NBR
- Item
- Relief Valve
- Seal
- Stainless Steel
- Body Material
- Brass
- Rated CFM @ Set Pressure
- 26.4 gpm
- (F)NPT Outlet (In.)
- 1/2 in
Description
Relief Valve, Relief Valve, (M)NPT Inlet (In.) 1/2 in, (F)NPT Outlet (In.) 1/2 in, Preset Setting (PSI) 8,100 psi, 26.4 gpm Rated CFM @ Set Pressure, Max. Temp. (F) 194 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Seat, NBR O-Ring, Industrial, Safety and Pressure Regulation in High-Pressure Systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.