Set of Two Clear And Silver Crystal Geometric Pepper Shakers
- Mfr # 376099
- Zoro # G723439467
product price:Â
$
82.99
/ea
Key Features
Pattern
Geometric
Mount Type
Free Standing
Set
Yes
Width
2 in
Material
Crystal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376099
- Zoro #
- G723439467
- UPC #
- -
- Country of Origin
- China
- Pattern
- Geometric
- Mount Type
- Free Standing
- Set
- Yes
- Material
- Crystal
- Kitchen Accessory Type
- Pepper Shaker
- Item
- Kitchen Accessories
- Shape
- Circle
- Color
- Clear, Silver
Dimensions
- Width
- 2 in
- Set Size
- 2
- Length
- 3 in
- Depth
- 2 in
Description
Set of two clear and silver crystal geometric pepper shakers enhance your dining experience with their elegant design. Crafted from high-quality crystal, these shakers feature a stunning clear and silver color scheme that complements any table setting. Their circular shape adds a modern touch, making them not just functional but also a stylish centerpiece. Perfect for both everyday use and special occasions, this set brings a touch of sophistication to your kitchen accessories. Easy to refill, they ensure you always have freshly ground pepper at hand. Elevate your meals with this exquisite addition that combines practicality with a chic aesthetic. Enjoy the perfect blend of form and function every time you add flavor to your dishes. 3-inch h x 2-inch w x 2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.