Men's Moisture-Wicking Tech T-shirt, 15% Cotton, 85% Polyester, 0 Pocket(s), Gray, L

  • Mfr # 706563 GRAY L

  • Zoro # G5725099


product price:  $20.65
/ea

Key Features

Size
L
Color
Gray
Material
15% Cotton, 85% Polyester
Fabric Weight
6.3 oz
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
706563 GRAY L
Zoro #
G5725099
UPC #
-
Country of Origin
Unknown

Dimensions

Size
L
Sleeve Length
Short Sleeve
Fits Chest Size
42 in to 44 in
Maximum Chest Size
45 in
Minimum Chest Size
42 in
Maximum Neck Size
17 in
Minimum Neck Size
16 in

Details

Item
Moisture-Wicking Tech T-shirt
Color
Gray
Material
15% Cotton, 85% Polyester
Fabric Weight
6.3 oz
Pockets
0
Features
Long Term Fabric Performance
Gender
Men's
Number of Outside Pockets
0
Style
T-Shirt
Type
Short
Moisture-Wicking
Yes

Description

Moisture-Wicking Tech T-shirt, Gender Men's, Style T-Shirt, Material 15 Percent Cotton, 85 Percent Polyester, Fabric Weight 6.3 oz, Number of Outside Pockets 0, Color Gray, Sleeve Type Short, Sleeve Length Short Sleeve, Size L, Minimum Neck Size 16 in, Maximum Neck Size 17 in, Maximum Chest Size 45 in, Minimum Chest Size 42 in, Features Long Term Fabric Performance, Moisture-Wicking Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.