
Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 1/16 in Thick, 1/4 in Arbor Hole Size, Aluminum Oxide
Mfr # 904161403W
Zoro # G3577808
product price:Â $4.19
/ea
Sold in multiples of 50 for $209.50
Key Features
Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
1/16 in
Connector Size
1/4 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
904161403W
Zoro #
G3577808
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Diameter
4 in
Overall Thickness
1/16 in
Connector Size
1/4 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Series
A46T
Description
Cut-Off Wheel, Series A46T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.