Shop ARC ABRASIVES
See all product information
Create Account
Belt Ao/X Gp 12 X 126 24, 12" W, 126" L, Aluminum Oxide, 24 Grit, AO/X GP
- Mfr # 712412601
- Zoro # G0736395
product price:Â
$
60.39
/ea
Sold in multiples of 3 for
$181.17
Key Features
Width
12"
Length
126"
Abrasive Material
Aluminum Oxide
Grit
24
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712412601
- Zoro #
- G0736395
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Belt Ao/X Gp 12 X 126 24
- Abrasive Material
- Aluminum Oxide
- Grit
- 24
- Series
- AO/X GP
Dimensions
- Width
- 12"
- Length
- 126"
Description
Belt Ao/X Gp 12 X 126 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.