Belt Ao/Y Prem 1/2 X 18 120, 1/2" W, 18" L, 120 Grit
Mfr # 70081808PM
Zoro # G3635600
product price:Â $1.49
/ea
Sold in multiples of 50 for $74.50
Key Features
Width
1/2"
Length
18"
Grit
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70081808PM
Zoro #
G3635600
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2"
Length
18"
Details
Item
Belt Ao/Y Prem 1/2 X 18 120
Grit
120
Description
Belt Ao/Y Prem 1/2 X 18 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.