Disc
- Mfr # 53904Z3
- Zoro # G123781500
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Connector Size
5/8"-11
Overall Length
4 1/2 in
Compatible Face Plate Diameter (Maximum)
4 1/2 in
Maximum Operating Speed
10,000 RPM
Connector Type
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53904Z3
- Zoro #
- G123781500
- UPC #
- 198438050190
- Country of Origin
- United States
- Item
- Sanding Disc
- Maximum Operating Speed
- 10,000 RPM
- Connector Type
- Hook-and-Loop
- Compatible with Manufacturer Model Number
- 4 1/2" RL Disc
- Density
- Medium
- Device Material
- Nylon
- Backup Pad Shape
- Round
- Number of Vacuum Holes
- Non-Vacuum
- Abrasive Mount Type
- Hook and Loop
- Color
- Black
- Product Type
- Disc Pad Hub
- Features
- Tall T Hook Type 7
- Wire Color
- Black
- Compatible Manufacturer Part Number
- 4 1/2" RL Disc
- Compatible Manufacturer Model Number
- 4 1/2" RL Disc
Dimensions
- Connector Size
- 5/8"-11
- Overall Length
- 4 1/2 in
- Compatible Face Plate Diameter (Maximum)
- 4 1/2 in
- Overall Diameter
- 4 1/2 in
- Compatible Face Plate Diameter (Minimum)
- 4 1/2 in
- Fits Chest Size
- Tall T Hook Type 7
- Overall Width
- 4 1/2 in
- Overall Thickness
- 1/2 in
- Length
- 4 1/2 in
Description
Sanding Disc, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Nylon, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 4 1/2 in, Overall Width 4 1/2 in, Overall Diameter 4 1/2 in, Overall Thickness 1/2 in, Product Type Disc Pad Hub, Compatible Manufacturer Part Number 4 1/2 In. RL Disc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.