FD
- Mfr # 10815AF
- Zoro # G923933895
product price:Â
$
8.45
/ea
Sold in multiples of 10 for
$84.50
Key Features
Connector Size
5/8"-11
Coating Coverage
Closed
Maximum Operating Speed
13,300 RPM
Grade
Medium
Primary Material Application
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10815AF
- Zoro #
- G923933895
- UPC #
- 198438004285
- Country of Origin
- Korea, Republic of
Dimensions
- Connector Size
- 5/8"-11
- Fits Chest Size
- Hard Edge
- Overall Diameter
- 4 1/2 in
Details
- Item
- Flap Disc
- Grit
- 60
- Coating Coverage
- Closed
- Maximum Operating Speed
- 13,300 RPM
- Grade
- Medium
- Primary Material Application
- Steel
- Backing Plate Material
- Fiberglass
- Abrasive Type
- Coated
- Density Rating
- Standard
- Abrasive Material
- Zirconia Alumina
- Flap Disc Type
- Type 29
- Connector Type
- Threaded Hole
- Features
- Hard Edge
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Not Applicable, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM, Features Hard Edge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.