Shop DIABLO
See all product information
Create Account
Sanding Belts, PK2
- Mfr # DCB318080S02G
- Zoro # G624176447
product price:Â
$
5.35
/pk of 2, $2.68/ea
Sold in multiples of 5Â pks for
$26.75
Key Features
Resistance Properties
Clog
Overall Width
3 in
Overall Length
18 in
Primary Material Application
Steel, Plastic, Wood
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCB318080S02G
- Zoro #
- G624176447
- UPC #
- 008925093152
- Country of Origin
- United States
- Item
- Sanding Belt
- Resistance Properties
- Clog
- Primary Material Application
- Steel, Plastic, Wood
- Backing Material
- Cloth
- Grade
- Medium
- Backing Weight
- X
- Abrasive Type
- Coated
- Flexibility Type
- Regular
- Grit
- 80
- Coating Coverage
- Semi-Open
- Abrasive Material
- Zirconia Alumina
- Bond Type
- Resin
Dimensions
- Overall Width
- 3 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Semi-Open, Grit 80, Series Not Applicable, Grade Medium, Overall Length 18 in, Overall Width 3 in, Resistance Properties Clog, Backing Material Cloth, Backing Weight X, Flexibility Type Regular, Bond Type Resin, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.