Mailbox, 10-5/8 in, Blk, 2
- Mfr # OM160BEC
- Zoro # G824952889
product price:Â
$
58.15
/ea
Key Features
Number of Doors
2
Product Type
Mailbox
Overall Width
8 1/2 in
Overall Depth
23 3/4 in
Loading Location
Front
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OM160BEC
- Zoro #
- G824952889
- UPC #
- 046462010898
- Country of Origin
- United States
Dimensions
- Overall Width
- 8 1/2 in
- Overall Depth
- 23 3/4 in
- Overall Height
- 10 5/8 in
Details
- Item
- Mailbox
- Number of Doors
- 2
- Product Type
- Mailbox
- Loading Location
- Front
- Color
- Black
- Mounting Style
- Post
- USPS Mailbox Code
- Not USPS Approved
- Wire Color
- Black
Description
Mailbox, 10-5/8 in, Blk, 2
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.