Shop All Molding and Trim
Architectural Products By Outwater
3-1/8 in. x 3/4 in. x 94-1/2 in. Egg and Dart Polyurethane Panel Molding 31-1/2 LF, 4PK
Mfr # 3P5.37.00935
Zoro # G410690874
product price: $70.99
/pk 4, $17.75/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 94-1/2 in
- Color White
- Height 3-1/8 in
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.00935
- Zoro # G410690874
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 3-1/8 in |
Details
Description
With ornate and sharply defined details and consistent quality, American Pro Decor's decorative panel mouldings are lightweight, strong and easy to install using standard woodworking tools. Our decorative panel mouldings are designed to add a clean and decorative focal point to any wall or ceiling surface. Our decorative Panel mouldings can be used alone or in combination with other mouldings to create elegant sharp depth, character and style.
- •3-1/8 in. H x 3/4 in. P x 94-1/2 in. L
- •Only matching corners available model# 5APD10172 and 5APD10173
- •Made from high density polyurethane. Light weight and durable. Impervious to moisture and insects. Easy to install using common woodworking tools
- •Primed in white and ready to paint or faux finish. Primed in white and ready to paint or faux finish
- •Primed in white and ready to paint or faux finish
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
- •4-piece pack, (31-1/2 lin. ft. of moulding)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TONINO LAMBORGHINI Tonino Lamborghini TKR004000 Torino Lamborghini Il Primo Key Ring (TKR004000)
- HAGER Satin Brass Deadbolt 31154 (31154)
- DELTANA Double Hook Oil Rubbed Bronze (WDH15U10B)
- USA INDUSTRIALS Full Face EPDM Rubber Flange Gasket for 4" Pipe - 1/8" T - Class 150 (BULK-FG-623)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6" Trim Fast Crown Molding Peel and Stick Ceiling Cornice Sample Piece (TFM-49-A-SAMP)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX190 | High Impact Polystyrene Crown Moulding | 1-1/8in Face x 78in Long, 3PK (CX190-3PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 7PK (CX188-7PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 11PK (CX189-11PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 6PK (CX188-6PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 3in H x 78in Long, 4PK (SX187-4PACK)
- EKENA MILLWORK WM217 - 1 3/4"H x 5/8"P x 96"L Shingle Moulding, PVC (WM217X96SWPV)
- Architectural Products By Outwater Molding and Trim