11826; Replacement Optical Lens for Arcon Economy Dome Lights; Clear Snap-On Design
- Mfr # 11826
- Zoro # G514775781
product price:Â
$
3.95
/ea
Sold in multiples of 2 for
$7.90
Key Features
Bulb Shape
Rectangular
Mounting Type
Snap-On
Height
1-5/8 in
Length
6-1/4 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11826
- Zoro #
- G514775781
- UPC #
- 88805118267
- Country of Origin
- Taiwan, Province of China
- Bulb Shape
- Rectangular
- Mounting Type
- Snap-On
- Color
- Clear
Dimensions
- Height
- 1-5/8 in
- Length
- 6-1/4 in
Description
The Arcon 11826 Replacement Optical Lens is designed to restore clarity and performance to compatible Arcon Economy dome lights. This clear, rectangular lens serves as a direct replacement for worn, cracked, or damaged lenses, helping maintain proper light diffusion and a clean, finished appearance in RV, trailer, and utility lighting applications.
Constructed from durable plastic, the lens is lightweight yet sturdy, offering reliable resistance to everyday wear while remaining easy to handle during installation or cleaning. Its snap-on mounting design allows for quick, tool-free replacement, making it simple to refresh an existing light fixture without the need to replace the entire assembly. This convenient design minimizes downtime and effort while keeping lighting systems functional and visually appealing.
The optical lens is engineered to distribute light evenly, supporting bright, energy-efficient illumination when paired with compatible Arcon Economy lights. Its clear finish maximizes light output, helping reduce dim spots and improve overall visibility inside the vehicle or space. The lens is also easy to clean, allowing users to maintain optimal light performance with minimal upkeep.
With dimensions of approximately 6-1/4 inches in length and 1-5/8 inches in height, this lens is sized for proper fit with designated Arcon Economy dome light models, including double-design fixtures with a white base. Its rectangular shape ensures consistent coverage and a secure fit once snapped into place.
Ideal for routine maintenance or quick repairs, the Arcon 11826 Replacement Optical Lens offers a practical, cost-effective solution for extending the life of existing Arcon Economy lighting fixtures while preserving bright, dependable illumination.
Constructed from durable plastic, the lens is lightweight yet sturdy, offering reliable resistance to everyday wear while remaining easy to handle during installation or cleaning. Its snap-on mounting design allows for quick, tool-free replacement, making it simple to refresh an existing light fixture without the need to replace the entire assembly. This convenient design minimizes downtime and effort while keeping lighting systems functional and visually appealing.
The optical lens is engineered to distribute light evenly, supporting bright, energy-efficient illumination when paired with compatible Arcon Economy lights. Its clear finish maximizes light output, helping reduce dim spots and improve overall visibility inside the vehicle or space. The lens is also easy to clean, allowing users to maintain optimal light performance with minimal upkeep.
With dimensions of approximately 6-1/4 inches in length and 1-5/8 inches in height, this lens is sized for proper fit with designated Arcon Economy dome light models, including double-design fixtures with a white base. Its rectangular shape ensures consistent coverage and a secure fit once snapped into place.
Ideal for routine maintenance or quick repairs, the Arcon 11826 Replacement Optical Lens offers a practical, cost-effective solution for extending the life of existing Arcon Economy lighting fixtures while preserving bright, dependable illumination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.