Shop ARCON
See all product information
Create Account
16785; 1157 Incandescent Tail Light Bulbs; 12 Volt; 25.2 Watt; Clear; 2 Pack
- Mfr # 16785
- Zoro # G914775619
product price:Â
$
2.55
/ea
Sold in multiples of 3 for
$7.65
Key Features
Wattage
25.2 W
Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16785
- Zoro #
- G914775619
- UPC #
- 88805167852
- Country of Origin
- China
Details
- Wattage
- 25.2 W
- Type
- Incandescent
Description
The Arcon 16785 Incandescent Bulb set is a reliable replacement lighting solution designed for 12-volt electrical systems commonly used in RVs, trailers, and utility vehicles. Featuring industry-standard 1157 incandescent bulbs, this package includes two clear bulbs per card, making it ideal for replacing worn or failed tail light bulbs while keeping a spare on hand.
Engineered to deliver bright, consistent illumination, these bulbs help minimize interior and exterior shadows, improving visibility and overall safety. The clear lens design ensures clean, unobstructed light output that performs effectively in tail light and signaling applications. With a 25.2-watt rating, each bulb provides dependable brightness while maintaining efficient power usage for 12-volt systems.
Despite being traditional incandescent bulbs, the Arcon 16785 bulbs are designed to reduce battery drain compared to older or lower-quality alternatives. Their balanced power consumption supports extended use without unnecessary strain on RV or vehicle electrical systems. Additionally, these bulbs generate less heat than many conventional incandescent designs, helping maintain a more comfortable interior environment and reducing heat exposure around fixtures.
Durability is another key benefit of this bulb set. Built for longevity, the bulbs are rated to last significantly longer than standard incandescent options, reducing replacement frequency and maintenance time. This makes them a practical and economical choice for RV owners and vehicle operators who value dependable performance over the long term.
Installation is straightforward, as the bulbs are designed to fit standard 1157 sockets without modification. Whether used for maintenance, upgrades, or routine replacements, the Arcon 16785 bulbs integrate seamlessly into existing lighting systems. Backed by Arcon’s reputation for quality electrical components, this two-pack offers a dependable lighting solution for everyday travel and utility needs.
Ideal for tail light applications and other compatible uses, the Arcon 16785 Incandescent Bulb set delivers clear illumination, dependable performance, and long-lasting value for 12-volt lighting systems.
Engineered to deliver bright, consistent illumination, these bulbs help minimize interior and exterior shadows, improving visibility and overall safety. The clear lens design ensures clean, unobstructed light output that performs effectively in tail light and signaling applications. With a 25.2-watt rating, each bulb provides dependable brightness while maintaining efficient power usage for 12-volt systems.
Despite being traditional incandescent bulbs, the Arcon 16785 bulbs are designed to reduce battery drain compared to older or lower-quality alternatives. Their balanced power consumption supports extended use without unnecessary strain on RV or vehicle electrical systems. Additionally, these bulbs generate less heat than many conventional incandescent designs, helping maintain a more comfortable interior environment and reducing heat exposure around fixtures.
Durability is another key benefit of this bulb set. Built for longevity, the bulbs are rated to last significantly longer than standard incandescent options, reducing replacement frequency and maintenance time. This makes them a practical and economical choice for RV owners and vehicle operators who value dependable performance over the long term.
Installation is straightforward, as the bulbs are designed to fit standard 1157 sockets without modification. Whether used for maintenance, upgrades, or routine replacements, the Arcon 16785 bulbs integrate seamlessly into existing lighting systems. Backed by Arcon’s reputation for quality electrical components, this two-pack offers a dependable lighting solution for everyday travel and utility needs.
Ideal for tail light applications and other compatible uses, the Arcon 16785 Incandescent Bulb set delivers clear illumination, dependable performance, and long-lasting value for 12-volt lighting systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.