13035; Battery Box; Fits Group 27 Batteries; Strap Style; Black Polypropylene; Vented
- Mfr # 13035
- Zoro # G114775617
product price:Â
$
17.99
/ea
Key Features
Finish
Matte
Battery Quantity
1
Includes Hold-Down
Yes
Vented
Yes
Inside Dimensions
14-1/8 in Length x 9-11/16 in Width x 10-7/8 in Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13035
- Zoro #
- G114775617
- UPC #
- 880268190930
- Country of Origin
- United States
Dimensions
- Inside Dimensions
- 14-1/8 in Length x 9-11/16 in Width x 10-7/8 in Height
Details
- Finish
- Matte
- Battery Quantity
- 1
- Includes Hold-Down
- Yes
- Vented
- Yes
- Color
- Black
Description
The Arcon 13035 Battery Box is a heavy-duty, strap-style box designed to fit Group 27 batteries. Constructed from high-strength, lightweight polypropylene, this vented box provides excellent resistance to impact and battery acid, ensuring long-lasting protection.
Measuring 14.14 inches in length, 9.68 inches in width, and 10.9 inches in height, it features a textured black finish and includes a lid, strap, mounting brackets, and stainless steel screws for secure installation. Built to meet USCG specifications, the vented design allows safe dissipation of gases, making it ideal for marine, RV, and other demanding applications. This battery box combines durability, safety, and convenience for reliable battery storage.
Measuring 14.14 inches in length, 9.68 inches in width, and 10.9 inches in height, it features a textured black finish and includes a lid, strap, mounting brackets, and stainless steel screws for secure installation. Built to meet USCG specifications, the vented design allows safe dissipation of gases, making it ideal for marine, RV, and other demanding applications. This battery box combines durability, safety, and convenience for reliable battery storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.