13034; Battery Box; Fits Group 24 Batteries; Black; Polypropylene; Vented; Single
- Mfr # 13034
- Zoro # G814775610
product price:Â
$
17.85
/ea
Key Features
Color
Black
Includes Hold-Down
Yes
Finish
Matte
External Dimensions
13-5/16 in Length x 9-11/16 in Width x 10-1/2 in Height
Vented
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13034
- Zoro #
- G814775610
- UPC #
- 880268190923
- Country of Origin
- United States
Dimensions
- External Dimensions
- 13-5/16 in Length x 9-11/16 in Width x 10-1/2 in Height
- Inside Dimensions
- 11-1/4 in Length x 7-5/8 in Width x 8-1/4 in Height
Details
- Color
- Black
- Includes Hold-Down
- Yes
- Finish
- Matte
- Vented
- Yes
- Battery Quantity
- 1
Description
The Arcon 13034 Battery Box is designed to fit Group 24 batteries and provides secure, vented housing for safe battery storage and operation. Constructed from high-strength, impact- and acid-resistant black polypropylene, this strap-style box includes a lid, strap, stainless steel mounting brackets, and screws for reliable installation. Its vented design allows for proper airflow, helping prevent heat buildup, while meeting USCG specifications for durability and safety. Measuring 13.32 inches in length, 9.68 inches in width, and 10.54 inches in height, it accommodates one battery and includes hold-down hardware for stability. Prop 65 compliant, this heavy-duty battery box is built to last and ensures reliable battery protection. Arcon offers a full line of battery boxes, lights, and electrical accessories known for quality and performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.