Shop ARCON
See all product information
Create Account
13228; Battery Box; Strap-Style; 6 Volt Golf Cart; Black Polypropylene; Vented; Includes Lid
- Mfr # 13228
- Zoro # G314775752
product price:Â
$
25.59
/ea
Key Features
Includes Hold-Down
Yes
Finish
Matte
External Dimensions
13-5/16 in Length x 9-11/16 in Width x 11-1/2 in Height
Inside Dimensions
11-1/4 in Length x 7-5/8 in Width x 9-1/4 in Height
Vented
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13228
- Zoro #
- G314775752
- UPC #
- 880268190947
- Country of Origin
- United States
- Includes Hold-Down
- Yes
- Finish
- Matte
- Vented
- Yes
- Battery Quantity
- 1
- Color
- Black
Dimensions
- External Dimensions
- 13-5/16 in Length x 9-11/16 in Width x 11-1/2 in Height
- Inside Dimensions
- 11-1/4 in Length x 7-5/8 in Width x 9-1/4 in Height
Description
The Arcon 13228 Battery Box is designed for 6 Volt golf cart batteries, offering a durable strap-style enclosure with a vented design for optimal airflow and safety. Constructed from high-strength, impact-resistant polypropylene, this battery box is lightweight yet rugged, capable of withstanding battery acid and daily use.
This complete kit includes a secure lid, heavy-duty strap, mounting brackets, and stainless steel screws, providing everything needed for easy installation. The vented design ensures safe battery operation, while the textured black finish offers durability and corrosion resistance.
Measuring 13.32 inches in length, 9.68 inches in width, and 11.54 inches in height, the box is USCG spec-compliant and suitable for golf cart, marine, or general battery applications. The Arcon 13228 provides a reliable, long-lasting solution for safely housing and securing your 6 Volt battery, backed by a 1-year limited warranty.
This complete kit includes a secure lid, heavy-duty strap, mounting brackets, and stainless steel screws, providing everything needed for easy installation. The vented design ensures safe battery operation, while the textured black finish offers durability and corrosion resistance.
Measuring 13.32 inches in length, 9.68 inches in width, and 11.54 inches in height, the box is USCG spec-compliant and suitable for golf cart, marine, or general battery applications. The Arcon 13228 provides a reliable, long-lasting solution for safely housing and securing your 6 Volt battery, backed by a 1-year limited warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.