Shop ARCON
See all product information
Create Account
14655; Single Ceiling Light; 12 Volt; White Lens; 6-1/4" L x 5-1/2" W x 1-5/8" H; Single
- Mfr # 14655
- Zoro # G014775595
product price:Â
$
12.79
/ea
Key Features
Bulb Shape
Rectangular
Voltage
12V
Light Color
White
Type
Ceiling Mount Light
Width
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14655
- Zoro #
- G014775595
- UPC #
- 88805146550
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 5-1/2 in
- Length
- 6-1/4 in
Details
- Bulb Shape
- Rectangular
- Voltage
- 12V
- Light Color
- White
- Type
- Ceiling Mount Light
- Packaging Type
- Retail
- Switch
- Single
Description
The Arcon 14655 Single Ceiling Light is a 12 Volt interior light designed to provide bright, economical, and long-lasting illumination. Featuring a single white LED/incandescent option with a white snap-in lens, this low-profile ceiling mount light measures 6-1/4 Inch length x 5-1/2 Inch width x 1-5/8 Inch height, and includes a plastic frame with color-coded wiring for easy installation. It comes equipped with a 2-position on/off switch for simple operation, and its compact rectangular design fits seamlessly in a variety of RV or boat interiors. Prop 65 compliant and sold individually, this light combines durability, ease of use, and efficient lighting in a sleek, low-profile package. Arcon manufactures a full line of replacement bulbs, light fixtures, surge protectors, and electrical adapters to ensure reliable and safe illumination wherever it is needed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.