20672; LED Bulb; 12 Volt; Flat Rectangular; Clear Lens; White Base; 1 Per Card
- Mfr # 20672
- Zoro # G814775641
product price:Â
$
20.89
/ea
Key Features
Width
3.46 in
Color
White
Bulb Type
LED
Length
5.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20672
- Zoro #
- G814775641
- UPC #
- 88805206728
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3.46 in
- Length
- 5.91 in
Details
- Color
- White
- Bulb Type
- LED
Description
The Arcon 20672 LED Bulb is a 12-volt replacement for bulb #1003, designed for flat rectangular porch lights. Featuring a clear lens and sleek white base measuring 5.91 inches by 3.46 inches, this LED bulb produces bright, energy-efficient lighting while generating minimal heat. Its long-lasting design ensures reliable illumination for enhanced security and visibility, and it comes individually packaged without a switch. Ideal for upgrading or replacing standard RV or residential porch lights, this bulb combines durability, efficiency, and ease of installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.