16747; Multi Purpose Halogen Bulb; 12 Volt; 10 Watt; Clear; Set of 2
- Mfr # 16747
- Zoro # G914775602
product price:Â
$
2.75
/ea
Sold in multiples of 3 for
$8.25
Key Features
Wattage
10 W
Type
Halogen
Length
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16747
- Zoro #
- G914775602
- UPC #
- 88805167470
- Country of Origin
- China
Dimensions
- Length
- 1.2 in
Details
- Wattage
- 10 W
- Type
- Halogen
Description
The Arcon 16747 halogen bulbs are 12-volt, 10-watt replacements ideal for multi-purpose lighting in RVs and vehicles. Sold as a set of 2 per card, these clear bulbs deliver bright, focused illumination while consuming less power to reduce battery drain.
Designed to generate minimal heat, they keep interiors comfortable while minimizing shadows and dark areas. Featuring pin-style bases and a compact 1.2-inch length with 0.36-inch diameter, these bulbs are easy to install, with an estimated install time of just 15 minutes. Arcon’s full line of replacement bulbs and lighting solutions ensures safe, efficient, and long-lasting performance for all your lighting needs.
Designed to generate minimal heat, they keep interiors comfortable while minimizing shadows and dark areas. Featuring pin-style bases and a compact 1.2-inch length with 0.36-inch diameter, these bulbs are easy to install, with an estimated install time of just 15 minutes. Arcon’s full line of replacement bulbs and lighting solutions ensures safe, efficient, and long-lasting performance for all your lighting needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.