Shop ARCON
See all product information
Create Account
16762; 12V; Clear Incandescent Roof Marker Bulbs; #194; 3.2W; Box of 10
- Mfr # 16762
- Zoro # G714775703
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Type
Incandescent
Wattage
3.2 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16762
- Zoro #
- G714775703
- UPC #
- 88805167623
- Country of Origin
- China
Details
- Type
- Incandescent
- Wattage
- 3.2 W
Description
The Arcon 16762 Incandescent Bulb set is designed to provide reliable, consistent lighting for RV, trailer, and automotive roof marker light applications. Operating on a 12-volt electrical system, these bulbs deliver dependable illumination that helps improve visibility while maintaining efficient power usage. With a 3.2-watt rating, they are well suited for marker and signal lighting where steady, low-draw performance is essential.
These clear incandescent bulbs are built to minimize battery drain while producing bright light that reduces shadows and dark areas. Their balanced output supports safer nighttime visibility without placing unnecessary strain on the electrical system. Compared to traditional incandescent designs, these bulbs generate less heat, helping to keep surrounding fixtures and the RV interior cooler during operation.
Designed for durability and everyday use, the Arcon 16762 bulbs offer extended service life, reducing the need for frequent replacements and ongoing maintenance. This makes them a practical choice for RV owners and automotive users who want dependable lighting components they can install and trust. The bulbs match industry number 194, ensuring compatibility with a wide range of standard roof marker light fixtures.
Each package includes a box of 10 bulbs, making it convenient to replace multiple lights at once or keep spares on hand for future needs. As part of Arcon’s comprehensive lineup of replacement bulbs, lighting fixtures, surge protectors, and electrical adapters, these incandescent bulbs are engineered to meet the demands of mobile and recreational electrical systems.
Whether used for routine maintenance or full lighting replacement, the Arcon 16762 12-volt incandescent roof marker bulbs deliver reliable performance, efficient power usage, and long-lasting illumination in a compact, easy-to-install design.
These clear incandescent bulbs are built to minimize battery drain while producing bright light that reduces shadows and dark areas. Their balanced output supports safer nighttime visibility without placing unnecessary strain on the electrical system. Compared to traditional incandescent designs, these bulbs generate less heat, helping to keep surrounding fixtures and the RV interior cooler during operation.
Designed for durability and everyday use, the Arcon 16762 bulbs offer extended service life, reducing the need for frequent replacements and ongoing maintenance. This makes them a practical choice for RV owners and automotive users who want dependable lighting components they can install and trust. The bulbs match industry number 194, ensuring compatibility with a wide range of standard roof marker light fixtures.
Each package includes a box of 10 bulbs, making it convenient to replace multiple lights at once or keep spares on hand for future needs. As part of Arcon’s comprehensive lineup of replacement bulbs, lighting fixtures, surge protectors, and electrical adapters, these incandescent bulbs are engineered to meet the demands of mobile and recreational electrical systems.
Whether used for routine maintenance or full lighting replacement, the Arcon 16762 12-volt incandescent roof marker bulbs deliver reliable performance, efficient power usage, and long-lasting illumination in a compact, easy-to-install design.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.