Shop ARCON
See all product information
Create Account
16763; 12V; Clear Incandescent Bulbs; Industry 211; for RV and Automotive Lighting; Set of 2
- Mfr # 16763
- Zoro # G014775793
product price:
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Wattage
12 W
Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16763
- Zoro #
- G014775793
- UPC #
- 88805167630
- Country of Origin
- China
Details
- Wattage
- 12 W
- Type
- Incandescent
Description
The Arcon 16763 Incandescent Bulb set provides dependable 12-volt lighting performance for RV, automotive, and utility applications where consistent illumination is essential. This package includes two clear incandescent bulbs, making it a convenient replacement option for maintaining or restoring proper lighting without purchasing individual components. Designed to industry number 211 specifications, these bulbs are compatible with a wide range of fixtures commonly used for turn signal indicator and auxiliary lighting functions.
Each bulb operates at 12 volts with an 8.2-watt output, delivering bright, focused light that helps reduce interior shadows and dark areas. The clear glass design ensures maximum light transmission, improving visibility and signal clarity in both interior and exterior applications. This makes the bulbs well suited for indicator lights, dashboards, and other areas where reliable illumination is critical.
Engineered for efficient performance, these incandescent bulbs are designed to minimize unnecessary power draw, helping reduce strain on RV or vehicle battery systems. Their balanced output provides effective lighting while supporting energy-conscious operation during extended use. Heat output is kept lower than traditional high-wattage incandescent options, contributing to a more comfortable interior environment and reducing stress on surrounding fixtures.
Arcon’s manufacturing standards ensure consistent quality and dependable performance across its lighting products. These bulbs are built for straightforward installation, allowing quick replacement in compatible sockets without modification. Whether used for routine maintenance, repairs, or keeping spares on hand, the Arcon 16763 bulb set offers a practical and reliable lighting solution.
As part of Arcon’s extensive lineup of bulbs, fixtures, and electrical accessories, this incandescent bulb set supports safe, effective illumination wherever dependable 12-volt lighting is required.
Each bulb operates at 12 volts with an 8.2-watt output, delivering bright, focused light that helps reduce interior shadows and dark areas. The clear glass design ensures maximum light transmission, improving visibility and signal clarity in both interior and exterior applications. This makes the bulbs well suited for indicator lights, dashboards, and other areas where reliable illumination is critical.
Engineered for efficient performance, these incandescent bulbs are designed to minimize unnecessary power draw, helping reduce strain on RV or vehicle battery systems. Their balanced output provides effective lighting while supporting energy-conscious operation during extended use. Heat output is kept lower than traditional high-wattage incandescent options, contributing to a more comfortable interior environment and reducing stress on surrounding fixtures.
Arcon’s manufacturing standards ensure consistent quality and dependable performance across its lighting products. These bulbs are built for straightforward installation, allowing quick replacement in compatible sockets without modification. Whether used for routine maintenance, repairs, or keeping spares on hand, the Arcon 16763 bulb set offers a practical and reliable lighting solution.
As part of Arcon’s extensive lineup of bulbs, fixtures, and electrical accessories, this incandescent bulb set supports safe, effective illumination wherever dependable 12-volt lighting is required.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.