20714N; 12V; LED Ceiling Double Light; White Lens; Soft White; SMD Bulbs; Energy Efficient
- Mfr # 20714N
- Zoro # G414775607
product price:Â
$
35.55
/ea
Key Features
Voltage
12V
Light Color
Soft White
Type
LED Ceiling Double Light
Width
4.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20714N
- Zoro #
- G414775607
- UPC #
- 880268197700
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4.95 in
Details
- Voltage
- 12V
- Light Color
- Soft White
- Type
- LED Ceiling Double Light
Description
The Arcon 20714N is a 12-volt LED ceiling double light designed for RVs, trailers, and compact spaces requiring bright, energy-efficient illumination. Featuring a sleek white base with a clear, removable lens, this Euro-style fixture measures 11.56 inches in length and 4.95 inches in width, offering a modern, low-profile design.
Equipped with soft white SMD LEDs, it delivers long-lasting, bright illumination while producing minimal heat, making it safe and efficient for extended use. The double light design allows for versatile lighting, controlled by an easy-to-use 3-position switch (Off / 1 Light / 2 Lights) to adjust brightness as needed. Compact and durable, the Arcon 20714N provides a stylish and practical solution to illuminate interiors with consistent, energy-efficient light.
Equipped with soft white SMD LEDs, it delivers long-lasting, bright illumination while producing minimal heat, making it safe and efficient for extended use. The double light design allows for versatile lighting, controlled by an easy-to-use 3-position switch (Off / 1 Light / 2 Lights) to adjust brightness as needed. Compact and durable, the Arcon 20714N provides a stylish and practical solution to illuminate interiors with consistent, energy-efficient light.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.