Shop ARCON
See all product information
Create Account
50398; 24 LED Bulb 12 Volt Bright White Replacement for RV and Utility Lighting
- Mfr # 50398
- Zoro # G314775639
product price:Â
$
17.59
/ea
Key Features
Wattage
21.6 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50398
- Zoro #
- G314775639
- UPC #
- 88805503988
- Country of Origin
- China
- Wattage
- 21.6 W
Description
The Arcon 50398 24 LED Bulb is a high-output, energy-efficient lighting solution designed for 12-volt electrical systems commonly found in RVs, trailers, marine applications, and utility vehicles. Featuring 24 bright white LEDs, this bulb delivers strong downward illumination that enhances visibility while maintaining low energy consumption. Its bright white color output provides crisp, clear light ideal for interior fixtures, indicator lighting, or task-oriented applications where dependable brightness is essential.
Built for long-lasting performance, the Arcon 50398 LED bulb is an economical alternative to traditional incandescent bulbs. The solid-state LED design significantly extends service life, reducing the need for frequent replacements and ongoing maintenance. In addition to longevity, this bulb produces less heat buildup around fixtures, helping protect surrounding components and improving overall safety, especially in enclosed or compact spaces.
This LED bulb operates at 12 volts and is compatible with industry number 1073 applications, making it a direct replacement for many common bulb types. With a wattage rating of 21.6 watts, it delivers consistent illumination while still offering the efficiency benefits associated with LED technology. Unlike traditional bulbs, this LED contains no mercury, making it a more environmentally responsible lighting option.
Designed for versatility, the Arcon 50398 performs reliably across a range of conditions and is well suited for both upgrades and replacements in existing lighting systems. Installation is straightforward, allowing users to quickly improve lighting performance without modifying fixtures. Sold individually and backed by a limited 1-year warranty, this LED bulb reflects Arcon’s commitment to safe, efficient, and dependable electrical and lighting products.
Built for long-lasting performance, the Arcon 50398 LED bulb is an economical alternative to traditional incandescent bulbs. The solid-state LED design significantly extends service life, reducing the need for frequent replacements and ongoing maintenance. In addition to longevity, this bulb produces less heat buildup around fixtures, helping protect surrounding components and improving overall safety, especially in enclosed or compact spaces.
This LED bulb operates at 12 volts and is compatible with industry number 1073 applications, making it a direct replacement for many common bulb types. With a wattage rating of 21.6 watts, it delivers consistent illumination while still offering the efficiency benefits associated with LED technology. Unlike traditional bulbs, this LED contains no mercury, making it a more environmentally responsible lighting option.
Designed for versatility, the Arcon 50398 performs reliably across a range of conditions and is well suited for both upgrades and replacements in existing lighting systems. Installation is straightforward, allowing users to quickly improve lighting performance without modifying fixtures. Sold individually and backed by a limited 1-year warranty, this LED bulb reflects Arcon’s commitment to safe, efficient, and dependable electrical and lighting products.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.