Shop ARCON
See all product information
Create Account
16788; Multi Purpose Light Bulb; Single Contact Miniature; 12 Volt; 20 Watt; Clear; Set of 2
- Mfr # 16788
- Zoro # G114775655
product price:Â
$
7.55
/ea
Key Features
Wattage
20 W
Length
2.47 in
Type
Miniature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16788
- Zoro #
- G114775655
- UPC #
- 88805167883
- Country of Origin
- China
Dimensions
- Length
- 2.47 in
Details
- Wattage
- 20 W
- Type
- Miniature
Description
The Arcon 16788 Multi Purpose Light Bulb is a 12 Volt, single contact miniature bulb designed to provide bright, efficient illumination for various RV and vehicle applications. Featuring a clear glass design, BA15S base, and 20 Watt power rating, these bulbs reduce battery drain while minimizing interior shadows and dark areas. They generate a fraction of the heat compared to standard incandescent bulbs, keeping the interior more comfortable, and last up to 25 times longer. Each set includes two bulbs, identified by industry number 1383, with a diameter of 1.36 inches and length of 2.47 inches. Prop 65 compliant, these bulbs deliver safe, reliable, and energy-efficient lighting. Arcon manufactures a full line of replacement bulbs, light fixtures, surge protectors, and electrical adapters to help power and illuminate your space efficiently.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.