Shop ARCON
See all product information
Create Account
16792; 12V; Instrument Panel; Incandescent Bulbs; 3.2W; Clear; Set of 2
- Mfr # 16792
- Zoro # G614775605
product price:Â
$
1.75
/ea
Sold in multiples of 5 for
$8.75
Key Features
Wattage
3.2 W
Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16792
- Zoro #
- G614775605
- UPC #
- 88805167920
- Country of Origin
- China
Details
- Wattage
- 3.2 W
- Type
- Incandescent
Description
The Arcon 16792 is a set of two 12-volt incandescent instrument panel bulbs designed for RVs, campers, and other small vehicle applications. Each bulb operates at 3.2 watts, providing bright illumination while consuming minimal power, reducing the drain on your battery.
These bulbs produce clear light that minimizes shadows and dark areas, helping maintain visibility and safety inside your vehicle. They generate very little heat, keeping interiors comfortable during extended use. Built for durability, these bulbs last up to 25 times longer than traditional incandescent bulbs.
Arcon’s replacement bulbs are engineered for easy installation and reliable performance, making them ideal for instrument panels, dashboard indicators, and other interior lighting needs. This set of two bulbs ensures you have a dependable, long-lasting lighting solution for your RV or camper.
These bulbs produce clear light that minimizes shadows and dark areas, helping maintain visibility and safety inside your vehicle. They generate very little heat, keeping interiors comfortable during extended use. Built for durability, these bulbs last up to 25 times longer than traditional incandescent bulbs.
Arcon’s replacement bulbs are engineered for easy installation and reliable performance, making them ideal for instrument panels, dashboard indicators, and other interior lighting needs. This set of two bulbs ensures you have a dependable, long-lasting lighting solution for your RV or camper.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.