Shop ARCON
See all product information
Create Account
16764; 12V; 8.2W; Incandescent Turn Signal Indicator Light Bulb; 2 Per Card
- Mfr # 16764
- Zoro # G314775820
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Wattage
8.2 W
Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16764
- Zoro #
- G314775820
- UPC #
- 88805167647
- Country of Origin
- China
Details
- Wattage
- 8.2 W
- Type
- Incandescent
Description
The Arcon 16764 is a 12-volt incandescent turn signal indicator light bulb designed for reliable RV lighting. Each card contains two bulbs, making it convenient for replacements or upgrades.
These bulbs offer bright, clear illumination while consuming less power, reducing the drain on your battery. Their design minimizes interior shadows and dark spots, ensuring better visibility, and they generate only a fraction of the heat compared to standard bulbs, keeping the RV interior cooler.
Durable and long-lasting, the Arcon 16764 bulbs are engineered to provide up to 25 times the lifespan of standard incandescent bulbs. Perfect for RV turn signals or indicator lighting, these bulbs combine efficiency, brightness, and extended service life for dependable performance.
These bulbs offer bright, clear illumination while consuming less power, reducing the drain on your battery. Their design minimizes interior shadows and dark spots, ensuring better visibility, and they generate only a fraction of the heat compared to standard bulbs, keeping the RV interior cooler.
Durable and long-lasting, the Arcon 16764 bulbs are engineered to provide up to 25 times the lifespan of standard incandescent bulbs. Perfect for RV turn signals or indicator lighting, these bulbs combine efficiency, brightness, and extended service life for dependable performance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.