16796; 12V; Clear Incandescent Bulb Kit; Multi-Size RV Interior & Exterior Lights; 13-Pack
- Mfr # 16796
- Zoro # G514775811
product price:Â
$
10.39
/ea
Key Features
Wattage
20 W
Length
1.2 in
Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16796
- Zoro #
- G514775811
- UPC #
- 88805167968
- Country of Origin
- China
Dimensions
- Length
- 1.2 in
Details
- Wattage
- 20 W
- Type
- Incandescent
Description
The Arcon 16796 Incandescent Bulb Kit is a convenient, all-in-one solution for replacing multiple interior and exterior bulbs in RVs, trailers, and utility vehicles. Designed for 12-volt systems, this assorted kit includes a total of 13 clear incandescent bulbs covering several common industry numbers, making it ideal for maintenance, repairs, or emergency replacements.
This multi-purpose assortment features three #57 clearance bulbs, one #67 license/courtesy bulb, two #194 clearance bulbs, one #906 interior/porch bulb, two #1003 interior/porch bulbs, two #1141 taillight/interior bulbs, and two #1157 taillight bulbs. With this wide range of bulb types in a single package, you can address multiple lighting needs without purchasing individual replacements.
Each bulb is engineered to deliver bright, clear illumination that helps reduce interior shadows and improve visibility around your RV or trailer. Incandescent technology provides reliable performance for standard lighting applications, while the compact size allows for quick and easy installation. Most replacements can be completed in approximately 15 minutes, minimizing downtime.
The clear glass construction ensures consistent light output for marker lights, taillights, license lights, and interior fixtures. These bulbs are well-suited for everyday use and help keep your lighting systems functioning properly for safety and comfort on the road.
Manufactured by Arcon, a trusted name in RV electrical and lighting accessories, this bulb kit is designed to support a wide range of applications with dependable quality. The set is Prop 65 compliant and packaged as a single 13-piece assortment, making it a practical and cost-effective addition to any RV maintenance kit.
This multi-purpose assortment features three #57 clearance bulbs, one #67 license/courtesy bulb, two #194 clearance bulbs, one #906 interior/porch bulb, two #1003 interior/porch bulbs, two #1141 taillight/interior bulbs, and two #1157 taillight bulbs. With this wide range of bulb types in a single package, you can address multiple lighting needs without purchasing individual replacements.
Each bulb is engineered to deliver bright, clear illumination that helps reduce interior shadows and improve visibility around your RV or trailer. Incandescent technology provides reliable performance for standard lighting applications, while the compact size allows for quick and easy installation. Most replacements can be completed in approximately 15 minutes, minimizing downtime.
The clear glass construction ensures consistent light output for marker lights, taillights, license lights, and interior fixtures. These bulbs are well-suited for everyday use and help keep your lighting systems functioning properly for safety and comfort on the road.
Manufactured by Arcon, a trusted name in RV electrical and lighting accessories, this bulb kit is designed to support a wide range of applications with dependable quality. The set is Prop 65 compliant and packaged as a single 13-piece assortment, making it a practical and cost-effective addition to any RV maintenance kit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.