16800; 12V; 3.2W; Incandescent Roof Marker Light Bulb; Pack of 2
- Mfr # 16800
- Zoro # G614775643
product price:Â
$
1.15
/ea
Sold in multiples of 8 for
$9.20
Key Features
Wattage
3.2 W
Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16800
- Zoro #
- G614775643
- UPC #
- 88805168002
- Country of Origin
- China
Details
- Wattage
- 3.2 W
- Type
- Incandescent
Description
The Arcon 16800 is a 12-volt, 3.2-watt incandescent roof marker light bulb, sold as a pack of two. Designed for energy-efficient performance, these bulbs minimize battery drain while producing bright, clear light to reduce shadows and dark spots inside the RV.
They generate only a fraction of the heat of standard bulbs, helping keep the interior cooler, and are engineered to last up to 25 times longer than typical incandescent bulbs. Ideal for roof marker applications, these bulbs are part of Arcon’s full line of replacement lighting, fixtures, and electrical adapters, providing reliable, long-lasting illumination for RVs and vehicles.
They generate only a fraction of the heat of standard bulbs, helping keep the interior cooler, and are engineered to last up to 25 times longer than typical incandescent bulbs. Ideal for roof marker applications, these bulbs are part of Arcon’s full line of replacement lighting, fixtures, and electrical adapters, providing reliable, long-lasting illumination for RVs and vehicles.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.