20712N; Interior Ligh; LED Ceiling Double Light; 12 Volt; Soft White; Clear Lens; Single
- Mfr # 20712N
- Zoro # G514775767
product price:Â
$
35.55
/ea
Key Features
Voltage
12V
Light Color
Soft White
Width
4.95 in
Type
LED Ceiling Double Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20712N
- Zoro #
- G514775767
- UPC #
- 880268197687
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4.95 in
Details
- Voltage
- 12V
- Light Color
- Soft White
- Type
- LED Ceiling Double Light
Description
The Arcon 20712N LED Ceiling Double Light is a 12 Volt interior light designed to provide long-lasting, energy-efficient illumination with minimal heat output. Featuring a soft white SMD LED bulb and clear optic snap-in lens, it produces bright, even light to enhance visibility and comfort in any space. The double design white base measures 11.56 inches in length by 4.95 inches in width, offering a sleek, compact profile suitable for low-profile installations. Equipped with a convenient 3-position switch (Off/1 Light/2 Light), this LED ceiling light allows flexible lighting control. Prop 65 compliant and backed by a 2-year limited warranty, it is easy to install and ideal for modern RV or indoor applications. Arcon manufactures a full line of replacement bulbs, light fixtures, and electrical accessories to provide safe, efficient, and durable lighting solutions.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.