Shop ARCON
See all product information
Create Account
18104; 12V Rectangular RV Porch Light Surface Mount with Clear Lens and Rocker Switch
- Mfr # 18104
- Zoro # G214775654
product price:Â
$
12.99
/ea
Key Features
Bulb Shape
Rectangular
Color
White
Bulb Type
Incandescent
Length
5-3/4 in
Width
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18104
- Zoro #
- G214775654
- UPC #
- 88805181049
- Country of Origin
- Taiwan, Province of China
- Bulb Shape
- Rectangular
- Color
- White
- Bulb Type
- Incandescent
- With Switch
- Yes
Dimensions
- Length
- 5-3/4 in
- Width
- 3-1/2 in
Description
The Arcon 18104 12-Volt Porch Light is a compact and dependable exterior lighting solution designed to improve visibility and safety around RVs, trailers, and other mobile or utility applications. Featuring a clean rectangular design, this surface-mount porch light measures 5-3/4 inches long by 3-1/2 inches high, making it well-suited for tight mounting spaces while still providing effective area illumination.
Built with a durable white base and a clear snap-in lens, the light delivers bright, focused illumination using an incandescent bulb (replacement bulb #1003). The clear lens helps maximize light output, making it ideal for lighting entryways, steps, and surrounding exterior areas for improved security and convenience during nighttime use.
The sleek, low-profile design blends easily with most RV and trailer exteriors, while the integrated rocker switch allows for quick and simple on/off operation without requiring additional wiring or switches. Designed for 12-volt electrical systems, this porch light is compatible with standard RV power setups and installs easily as a surface-mounted fixture.
Engineered for reliable performance, the Arcon 18104 produces long-lasting lighting to illuminate the area effectively and consistently. It is sold individually and backed by a limited 1-year warranty, offering added peace of mind. With its practical size, simple installation, and dependable light output, this porch light is a functional upgrade or replacement for a wide range of RV and utility lighting needs.
Built with a durable white base and a clear snap-in lens, the light delivers bright, focused illumination using an incandescent bulb (replacement bulb #1003). The clear lens helps maximize light output, making it ideal for lighting entryways, steps, and surrounding exterior areas for improved security and convenience during nighttime use.
The sleek, low-profile design blends easily with most RV and trailer exteriors, while the integrated rocker switch allows for quick and simple on/off operation without requiring additional wiring or switches. Designed for 12-volt electrical systems, this porch light is compatible with standard RV power setups and installs easily as a surface-mounted fixture.
Engineered for reliable performance, the Arcon 18104 produces long-lasting lighting to illuminate the area effectively and consistently. It is sold individually and backed by a limited 1-year warranty, offering added peace of mind. With its practical size, simple installation, and dependable light output, this porch light is a functional upgrade or replacement for a wide range of RV and utility lighting needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.