Shop ARCON
See all product information
Create Account
18203; 30 Amp; 3-Terminal Generator Replacement Plug; with Easy-Grip Handle
- Mfr # 18203
- Zoro # G314775813
product price:Â
$
19.79
/ea
Key Features
Current Rating
30 A
Connection Orientation
Straight
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18203
- Zoro #
- G314775813
- UPC #
- 88805182039
- Country of Origin
- China
Details
- Item
- Straight Blade Plug
- Current Rating
- 30 A
- Connection Orientation
- Straight
- Standards
- cULus
Description
The Arcon 18203 is a 30-amp, 3-terminal male plug designed for generator use or custom extension cords. Constructed with high-impact plastic and solid brass contacts, it ensures reliable electrical connections and long-lasting performance.
Equipped with a plug head handle grip, this replacement plug allows for effortless insertion and removal, while its bright yellow handle improves visibility in low-light conditions. cULus certified for safety, the Arcon 18203 provides a durable and convenient solution for replacing worn plugs or building custom power cords for generators.
Equipped with a plug head handle grip, this replacement plug allows for effortless insertion and removal, while its bright yellow handle improves visibility in low-light conditions. cULus certified for safety, the Arcon 18203 provides a durable and convenient solution for replacing worn plugs or building custom power cords for generators.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.