Shop ARCON
See all product information
Create Account
18206; Power Cord Plug End; 30 Amp; Female Ends; With Folding Head Handle; Black; cULus
- Mfr # 18206
- Zoro # G214775821
product price:Â
$
22.59
/ea
Key Features
Current Rating
30 A
Connection Orientation
Straight
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18206
- Zoro #
- G214775821
- UPC #
- 88805182060
- Country of Origin
- China
Details
- Item
- Straight Blade Plug
- Current Rating
- 30 A
- Connection Orientation
- Straight
- Standards
- cULus
Description
The Arcon 18206 Replacement Plug is a 30 Amp female cord end designed for custom extension cords and adapter setups. Constructed from high-impact black plastic with solid brass contacts, it ensures durability and reliable electrical connections. The plug features a convenient folding head handle for easier insertion and removal, and yellow handle accents improve visibility in low-light conditions. This plug is compatible with standard generators and meets NEMA RS-301 specifications. It is cULus certified for safety and quality. The unit is clamshell packaged, includes a three-terminal female end, and comes with a Prop 65 warning. Ideal for replacing worn plugs or building custom power solutions, the Arcon 18206 provides long-lasting performance and secure connections.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.