19186; Replacement Plug; 50 Amp; Male Ends; Black; Folding Head Handle; cETLus Certified
- Mfr # 19186
- Zoro # G914775688
product price:Â
$
37.49
/ea
Key Features
Current Rating
50 A
Connection Orientation
Straight
Standards
cETLus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19186
- Zoro #
- G914775688
- UPC #
- 88805191864
- Country of Origin
- China
Details
- Item
- Straight Blade Plug
- Current Rating
- 50 A
- Connection Orientation
- Straight
- Standards
- cETLus
Description
The Arcon 19186 Replacement Plug is a durable 50 Amp male plug designed for custom extension cords and replacement applications. Constructed with high-impact black plastic and solid brass contacts, it ensures reliable electrical connectivity and long-lasting performance.
Equipped with a folding head handle, this plug provides easy insertion and removal, while the yellow accent on the handle improves visibility in low-light conditions. Ideal for generators and other heavy-duty power sources, it meets NEMA RP-501 standards and is cETLus certified for safety. Compact and clamshell packaged, the Arcon 19186 plug combines functionality, durability, and convenience for all your electrical projects.
Equipped with a folding head handle, this plug provides easy insertion and removal, while the yellow accent on the handle improves visibility in low-light conditions. Ideal for generators and other heavy-duty power sources, it meets NEMA RP-501 standards and is cETLus certified for safety. Compact and clamshell packaged, the Arcon 19186 plug combines functionality, durability, and convenience for all your electrical projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.