20670; LED Ceiling Double Light; 12 V; Bright White LED; Clear Lens; 11 In x 4-3/4 In; Single

  • Mfr # 20670

  • Zoro # G414775782


product price:  $43.69
/ea

Key Features

Voltage
12 V
Light Color
Bright White
Length
11 in
Width
4-3/4 in
Type
Ceiling Double Light
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20670
Zoro #
G414775782
UPC #
88805206704
Country of Origin
Taiwan, Province of China

Dimensions

Length
11 in
Width
4-3/4 in

Details

Voltage
12 V
Light Color
Bright White
Type
Ceiling Double Light

Description

LED Ceiling Double Light, Clear Lens, 11 Inch Length x 4-3/4 Inch Width, Bright White Bulb, 12 Volt, Single


  • •Produces Long Lasting Lighting With Minimal Heat Output
  • •LED Series Produces Energy Efficient Lighting
  • •Bright White Light Illuminates The Area
  • •Double Design White Base Measures 11 Inch X 4-3/4 Inch
  • •Sleek, Compact Design
  • •Simple, Optic Snap-In Lens
  • •Features Easy To Use 3-Position Switch (Off/1 Light/2 Light)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.