Shop ARCON
See all product information
Create Account
50829; 12V; Soft White 24 LED Bulb; Energy-Efficient Replacement for RV Interior Lighting
- Mfr # 50829
- Zoro # G414775621
product price:Â
$
33.95
/ea
Key Features
Wattage
12 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50829
- Zoro #
- G414775621
- UPC #
- 88805508297
- Country of Origin
- China
- Wattage
- 12 W
Description
The Arcon 50829 24 LED Bulb is a high-efficiency 12-volt lighting solution designed to deliver soft white illumination for RV interiors, automotive applications, and auxiliary lighting fixtures. Featuring a 24-LED configuration, this bulb produces smooth, evenly distributed downward light that enhances visibility while creating a comfortable ambient glow suitable for living spaces, cabins, and utility areas.
Built for long-lasting performance, this LED bulb offers exceptional durability and efficiency compared to traditional incandescent options. With a 12-watt power rating, it delivers bright, reliable illumination while consuming less energy, helping reduce battery drain and extend operating time in off-grid or mobile environments. The low-heat design minimizes heat buildup around fixtures, contributing to improved safety and reduced wear on surrounding components.
The soft white color temperature provides a warm, natural lighting tone that reduces harsh glare and improves comfort, making it ideal for overhead fixtures, dome lights, or general interior lighting upgrades. Its mercury-free construction makes it a cleaner and safer alternative to conventional lighting technologies, supporting environmentally conscious use.
Designed for straightforward installation, the Arcon 50829 LED bulb is a direct replacement for compatible fixtures using industry number 2099, allowing quick upgrades without wiring modifications. Its compact form factor ensures a secure fit while delivering consistent illumination across the lighted area.
As part of Arcon’s comprehensive range of RV electrical and lighting solutions, this LED bulb offers dependable performance, improved efficiency, and extended service life. Whether replacing a worn bulb or upgrading to LED technology, the Arcon 50829 provides a practical, energy-saving lighting option for modern RV and automotive lighting needs.
Built for long-lasting performance, this LED bulb offers exceptional durability and efficiency compared to traditional incandescent options. With a 12-watt power rating, it delivers bright, reliable illumination while consuming less energy, helping reduce battery drain and extend operating time in off-grid or mobile environments. The low-heat design minimizes heat buildup around fixtures, contributing to improved safety and reduced wear on surrounding components.
The soft white color temperature provides a warm, natural lighting tone that reduces harsh glare and improves comfort, making it ideal for overhead fixtures, dome lights, or general interior lighting upgrades. Its mercury-free construction makes it a cleaner and safer alternative to conventional lighting technologies, supporting environmentally conscious use.
Designed for straightforward installation, the Arcon 50829 LED bulb is a direct replacement for compatible fixtures using industry number 2099, allowing quick upgrades without wiring modifications. Its compact form factor ensures a secure fit while delivering consistent illumination across the lighted area.
As part of Arcon’s comprehensive range of RV electrical and lighting solutions, this LED bulb offers dependable performance, improved efficiency, and extended service life. Whether replacing a worn bulb or upgrading to LED technology, the Arcon 50829 provides a practical, energy-saving lighting option for modern RV and automotive lighting needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.