Shop ARCON
See all product information
Create Account
20681; LED Bulb; 12 Volt; Oval; 6.2 x 3.4 Inch; Clear Lens; Black Base; With Switch
- Mfr # 20681
- Zoro # G014775663
product price:Â
$
30.29
/ea
Key Features
Length
6.2 in
Color
Black
Bulb Type
LED
Width
3.4 in
With Switch
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20681
- Zoro #
- G014775663
- UPC #
- 880268175753
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Bulb Type
- LED
- With Switch
- Yes
Dimensions
- Length
- 6.2 in
- Width
- 3.4 in
Description
The Arcon 20681 LED Bulb is a single 12-volt oval light designed for porch, utility, or interior applications. Featuring a clear lens and sleek black base, this compact fixture measures 6.2 inches in length by 3.4 inches in width, providing bright, long-lasting white LED illumination while producing minimal heat.
Energy-efficient and durable, this LED bulb reduces electricity usage and extends service life compared to traditional incandescent bulbs. The built-in switch allows easy on/off control, while the versatile design improves security and visibility in surrounding areas. Its oval black base and clear lens offer a modern look suitable for various settings, making it an ideal replacement or upgrade for RV, camper, or residential lighting needs.
Energy-efficient and durable, this LED bulb reduces electricity usage and extends service life compared to traditional incandescent bulbs. The built-in switch allows easy on/off control, while the versatile design improves security and visibility in surrounding areas. Its oval black base and clear lens offer a modern look suitable for various settings, making it an ideal replacement or upgrade for RV, camper, or residential lighting needs.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.