50610; 12V; 5-LED; Soft White; Center High Mount Stop Light Bulb; Long-Lasting LED
- Mfr # 50610
- Zoro # G814775696
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Wattage
12 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50610
- Zoro #
- G814775696
- UPC #
- 88805506101
- Country of Origin
- China
Details
- Wattage
- 12 W
Description
The Arcon 50610 is a 12-volt, 5-LED soft white bulb designed for center high mount stop light applications in RVs and vehicles. Delivering 12 watts of bright, downward illumination, this LED bulb provides reliable, long-lasting lighting while producing minimal heat.
Engineered for energy efficiency, it reduces power consumption compared to traditional incandescent bulbs and helps maintain a cooler environment around the fixture. The LED construction is mercury-free, safe, and environmentally friendly, ensuring consistent performance over time.
This single-contact prefocus LED bulb is part of Arcon’s extensive line of replacement lighting and electrical products, designed to enhance visibility, improve safety, and provide dependable illumination in a wide range of applications.
Engineered for energy efficiency, it reduces power consumption compared to traditional incandescent bulbs and helps maintain a cooler environment around the fixture. The LED construction is mercury-free, safe, and environmentally friendly, ensuring consistent performance over time.
This single-contact prefocus LED bulb is part of Arcon’s extensive line of replacement lighting and electrical products, designed to enhance visibility, improve safety, and provide dependable illumination in a wide range of applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.