50708; T5 LED Replacement Tube; 12V; 12 Inch Soft White RV and Utility Lighting
- Mfr # 50708
- Zoro # G714775628
product price:Â
$
56.15
/ea
Key Features
Light Color
Soft White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50708
- Zoro #
- G714775628
- UPC #
- 88805507085
- Country of Origin
- China
Details
- Light Color
- Soft White
Description
The Arcon 50708 T5 LED Tube is an energy-efficient replacement lighting solution designed for RVs, trailers, and other 12-volt electrical systems. Measuring 12 inches in length and operating at just 4.1 watts, this LED tube delivers soft white illumination while significantly reducing power consumption compared to traditional incandescent bulbs. Its compact T5 design makes it a direct-fit replacement for many common fixtures, allowing for quick upgrades with minimal installation time.
Engineered for durability and long-term performance, this LED tube lasts up to 50 times longer than incandescent alternatives, helping reduce maintenance and replacement frequency. It produces approximately 30 percent more downward light, improving visibility in interior spaces such as kitchens, living areas, workspaces, or storage compartments. The soft white light provides a comfortable, natural glow that enhances usability without harsh brightness.
The Arcon 50708 is designed to minimize heat buildup around fixtures, making it safer for enclosed spaces and contributing to improved overall fixture longevity. It also performs reliably in extreme temperature conditions and is not affected by power fluctuations, ensuring consistent lighting whether connected to shore power, battery systems, or generators.
Installation is simple and efficient, with an estimated install time of just 15 minutes, making it an ideal option for quick replacements or lighting upgrades. Sold individually, this LED tube is well-suited for both single replacements and larger lighting conversions. Backed by a limited 1-year warranty, the Arcon 50708 T5 LED Tube delivers dependable performance, energy savings, and enhanced lighting quality for a wide range of mobile and utility applications.
Engineered for durability and long-term performance, this LED tube lasts up to 50 times longer than incandescent alternatives, helping reduce maintenance and replacement frequency. It produces approximately 30 percent more downward light, improving visibility in interior spaces such as kitchens, living areas, workspaces, or storage compartments. The soft white light provides a comfortable, natural glow that enhances usability without harsh brightness.
The Arcon 50708 is designed to minimize heat buildup around fixtures, making it safer for enclosed spaces and contributing to improved overall fixture longevity. It also performs reliably in extreme temperature conditions and is not affected by power fluctuations, ensuring consistent lighting whether connected to shore power, battery systems, or generators.
Installation is simple and efficient, with an estimated install time of just 15 minutes, making it an ideal option for quick replacements or lighting upgrades. Sold individually, this LED tube is well-suited for both single replacements and larger lighting conversions. Backed by a limited 1-year warranty, the Arcon 50708 T5 LED Tube delivers dependable performance, energy savings, and enhanced lighting quality for a wide range of mobile and utility applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.