ULUF P 830 M/V Upright Freezer

  • Mfr # ULUF P830MV

  • Zoro # G821673046


product price:  $14,766.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULUF P830MV
Zoro #
G821673046
UPC #
-
Country of Origin
Poland

Description

Upright Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 859 mm, Overall Height 1,999 mm, Overall Width 1,285 mm, Voltage 100 to 240V, Color White, Door Hinge Right, Door Type Solid, Number of Doors 4, Number of Shelves 5

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.