Shop ARDEX
See all product information
Create Account
Mastic, Ivory, 4 gal, Pail
- Mfr # 48820
- Zoro # G523354618
product price:Â
$
66.65
/ea
Key Features
Minimum Application Temperature
50 Degrees F
For Use On Surface Material
Concrete, Wood, Self-leveling, patch, Cementous underlayment's.
Mixing Ratio+1
1:0
Maximum Application Temperature
130 Degrees F
Container Size
4 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48820
- Zoro #
- G523354618
- UPC #
- 709850015201
- Country of Origin
- United States
- Minimum Application Temperature
- 50 Degrees F
- For Use On Surface Material
- Concrete, Wood, Self-leveling, patch, Cementous underlayment's.
- Mixing Ratio+1
- 1:0
- Maximum Application Temperature
- 130 Degrees F
- Container Type
- Pail
- Mortar Base
- Limestone
- Environment
- Indoor
- Full Cure Time
- 48 hr
- Application
- Adhere ceramic, porcelain, or mosaic tiles to vertical, interior, and dry surfaces like kitchen backsplashes and bathroom walls.
- Item
- Mastic for Tile
- Mortar Type
- O
- Includes
- 3.5 G Of Pre-mixed Tile Mastic Adhesive
- Maximum Performance Temperature
- 100 Degrees F
- Product Form
- Liquid
- Color
- Ivory
- Minimum Performance Temperature
- 50 Degrees F
- Standards
- ANSI A 136.1, Type 1 requirements
- Working Time
- 48 hr
Dimensions
- Container Size
- 4 gal
Description
Mastic for Tile, Product Form Liquid, Application Adhere ceramic, porcelain, or mosaic tiles to vertical, interior, and dry surfaces like kitchen backsplashes and bathroom walls., For Use On Surface Material Concrete, Wood, Self-leveling, patch, Cementous underlayment's., Mortar Type O, Container Size 4 gal, Container Type Pail, Working Time 48 hr, Full Cure Time 48 hr, Mixing Ratio 1:0, Color Ivory, Environment Indoor, Includes 3.5 G Of Pre-mixed Tile Mastic Adhesive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.