Shop ARDEX

Thinset, White, 40 lb, Bag

  • Mfr # 12532
  • Zoro # G223355519

product price: 
$
41.35
/ea

Key Features

Working Time
1 day
Minimum Application Temperature
50 Degrees F
Color
White
For Use On Surface Material
Concrete, existing tiles, approved waterproofing and uncoupling membranes, plywood, metal
Includes
40 lbs Thinset mortar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12532
Zoro #
G223355519
UPC #
709850191042
Country of Origin
United States

Dimensions

Container Size
40 lb

Details

Working Time
1 day
Minimum Application Temperature
50 Degrees F
Item
Thinset Mortar
Color
White
For Use On Surface Material
Concrete, existing tiles, approved waterproofing and uncoupling membranes, plywood, metal
Includes
40 lbs Thinset mortar
Mortar Base
Portland Cement
Container Type
Bag
Maximum Performance Temperature
95 Degrees F
Mixing Ratio+1
2 1/4 parts powder: 1 part water by volume; 6 - 7 quarts clean water Per bag
Minimum Performance Temperature
50 Degrees F
Environment
Indoor/Outdoor
Mortar Type
Tile Mortar
Maximum Application Temperature
95 Degrees F
Standards
ANSI 118.11, ANSI 118.4, ANSI A118.15, ISO Classification: C2TE
Product Form
Powder
Full Cure Time
1 day
Application
Bonds tile, stone, and marble to surfaces like concrete, cement board, and plywood
Compound Base
Cement
Mixing Ratio
2 1/4 parts powder: 1 part water by volume; 6 - 7 quarts clean water Per bag
For Surface Material
Concrete
Resistance Properties
Crack-Resistant
Foot Traffic Functional Cure
24 hr
Mortar Rating
K
Product Type
Mortar

Description

Thinset Mortar, Product Form Powder, Application Bonds tile, stone, and marble to surfaces like concrete, cement board, and plywood, For Use On Surface Material Concrete, existing tiles, approved waterproofing and uncoupling membranes, plywood, metal, Resistance Properties Crack-Resistant, Mortar Type Tile Mortar, Container Size 40 lb, Container Type Bag, Working Time 1 day, Full Cure Time 1 day, Mixing Ratio 2 1/4 parts powder: 1 part water by volume; 6 - 7 quarts clean water Per bag

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.