Thinset, Gray, 40 lb, Bag

  • Mfr # 12537
  • Zoro # G023361543
product price: 
$
64.89
/ea

Key Features

Mortar Type
Tile Mortar
Full Cure Time
1 day
For Use On Surface Material
Concrete, existing tiles, approved waterproofing and uncoupling membranes, plywood, metal
Mortar Base
Portland Cement
Maximum Performance Temperature
95 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12537
Zoro #
G023361543
UPC #
709850001327
Country of Origin
United States

Dimensions

Container Size
40 lb

Details

Mortar Type
Tile Mortar
Full Cure Time
1 day
For Use On Surface Material
Concrete, existing tiles, approved waterproofing and uncoupling membranes, plywood, metal
Mortar Base
Portland Cement
Maximum Performance Temperature
95 Degrees F
Standards
ANSI 118.11, ANSI 118.4, ANSI A118.15, ANSI A118.15 F
Container Type
Bag
Working Time
1 day
Maximum Application Temperature
95 Degrees F
Product Form
Powder
Environment
Indoor/Outdoor
Item
Thinset Mortar
Mixing Ratio+1
2:1 small batch; 8 1/4 - 8 3/4 quarts (7.8 - 8.2 L) clean water Per bag
Minimum Performance Temperature
50 Degrees F
Includes
40 lbs Thinset mortar
Application
Bonds tile, stone, and marble to surfaces like concrete, cement board, and plywood, may be used in exterior applications such as non-sale water pools, and other submerged areas
Color
Gray
Minimum Application Temperature
50 Degrees F
Product Type
Mortar
Mixing Ratio
2:1 small batch; 8 1/4 - 8 3/4 quarts (7.8 - 8.2 L) clean water Per bag
For Surface Material
Concrete
Mortar Rating
K
Foot Traffic Functional Cure
24 hr
Resistance Properties
Crack-Resistant
Compound Base
Cement

Description

Thinset Mortar, Product Form Powder, Application Bonds tile, stone, and marble to surfaces like concrete, cement board, and plywood, may be used in exterior applications such as non-sale water pools, and other submerged areas, For Use On Surface Material Concrete, existing tiles, approved waterproofing and uncoupling membranes, plywood, metal, Resistance Properties Crack-Resistant, Mortar Type Tile Mortar, Container Size 40 lb, Container Type Bag, Working Time 1 day, Full Cure Time 1 day

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews