Tools, For Self-Leveling Cement

  • Mfr # 12514
  • Zoro # G822964020
product price: 
$
524.99
/ea
Free Shipping & Returns

Key Features

Number of Miscellaneous Tools
0
Includes Casters
No
Number of Plumbing Tools
0
Tool Storage Color
Rainbow
Number of Electrical and Telecom Tools
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12514
Zoro #
G822964020
UPC #
709850467000
Country of Origin
China

Dimensions

Tool Storage Width
16 in

Details

Number of Miscellaneous Tools
0
Includes Casters
No
Number of Plumbing Tools
0
Tool Storage Color
Rainbow
Number of Electrical and Telecom Tools
0
Number of HVAC Tools
0
Cutting Tools Included
None
Number of Screwdrivers, Keys, and Bits
0
Number of Measuring and Testing Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Number of Putty Knives and Scrapers
0
Number of Pieces
12
Compatible Tool Storage Manufacturer Model Number
12435, 37866, 47362
Features
For the Installation of ARDEX Self-Leveling Cements, Different buckets for Different water requirements
Number of Pliers
0
Tool Storage Material
Aluminum, Plastic, Steel
Number of Drawers
0
Number of Abrasives and Finishing Tools
0
Number of Striking and Struck Tools
0
Foam Inserts Included
No
Number of Wrenches
0
Item
Tools
Plumbing Tools Included
None
HVAC Tools Included
None
Screwdrivers, Keys, and Bits Included
None
Includes
(8) Mixing Buckets (4 qt, 4.5 qt, 5 qt, 5.25 qt, 5.5 qt, 5.75 qt, 6 qt, 7 qt), Mixing Paddle, Mixing Barrel with Lid, Spreader, Smoother
Pliers Included
None
Electrical and Telecom Tools Included
None

Description

Tools, Drive Size Not Applicable, Number of Pieces 12, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, HVAC Tools Included None, For Fastener Sizes Not Applicable, Number of Pliers 0, Number of Wrenches 0, Compatible Tool Storage Grainger Part Number 416FT6, 416FT7, 416FT8, Compatible Tool Storage Manufacturer Model Number 12435, 37866, 47362, Foam Inserts Included No

Ratings & reviews