Shop GENIUS TOOLS
Create Account
3/4in Dr. 11/16in Deep Hand Socket
- Mfr # 689522
- Zoro # G323581184
original price:Â $16.91 , new price: $15.22 , 9 percent off
new price:Â
$
15.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689522
- Zoro #
- G323581184
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 11/16 Inch 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689522: Deep Hand Socket This 11/16in deep hand socket is built for demanding fastening work where reach, fit, and durability matter. The 6-point profile helps maintain contact on fasteners, while the 3/4in drive size supports heavier-duty applications. Constructed from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it is designed to handle repeated use while offering anti-corrosive protection. Permanently stamped size markings help keep tool selection fast and organized on the job. Key Benefits 11/16in 6-point socket design improves grip and helps reduce fastener rounding. 3/4in drive size supports high-strength applications requiring greater torque. Deep 90mm length reaches recessed fasteners and improves access in tight areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Chrome polished finish resists corrosion and holds up in harsh shop conditions. Permanently stamped size markings speed identification and aid tool organization. SKU 689522 is a professional-grade deep socket intended for long-term heavy use. Its combination of 6-point engagement, deep reach, and Chrome Molybdenum durability makes it a reliable choice for technicians who need consistent fit, clear size identification, and corrosion resistance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.