Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Cr-Mo Impact Socket
- Mfr # 464014
- Zoro # G823580052
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464014
- Zoro #
- G823580052
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/16 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Construction - 464014 Impact Socket This 7/16in 6-point impact socket is built for repeatable fastening and removal with a secure, corner-protecting contact pattern. The 1/2in drive size supports common impact tooling setups, while the compact 38mm (1.5in) overall length helps when access is limited. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it's designed to handle high-strength impact work and resist corrosion in demanding shop conditions. Size markings are stamped for fast identification and long-term organization. Key Benefits 6-point 7/16in design increases fastener contact and helps reduce rounding. 1/2in drive format fits widely used impact wrenches and ratchets. 38mm (1.5in) overall length improves access in tight working areas. Chrome molybdenum alloy steel supports high strength and long service life. Oil-quenched heat treatment enhances durability with a tough outer surface. Matte black oxide coating adds corrosion resistance for harsh environments. Stamped size marking stays readable for quick selection and tool organization. It's a professional-grade socket intended for heavy, repeated use where strength, fit, and identification matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.