Shop AREK
See all product information
Female Branch Tee 1/4 in Tube OD X 1/4 in NPT SS 316
Mfr # RL129 FBT _1/4 X 1/4
Zoro # G722408587
product price:Â $33.75
/ea
Sold in multiples of 5 for $168.75
Key Features
Pipe Size
1/4 x 1/4
Max. Pressure
6000 psi
Temp. Range
-20 to 100 °F
Standards
ASME B31.3, ASTM A276 F316
Compression Thread Size
1/4" NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RL129 FBT _1/4 X 1/4
Zoro #
G722408587
UPC #
795276435662
Country of Origin
India
Dimensions
Pipe Size
1/4 x 1/4
Compression Thread Size
1/4" NPT
Hex Size
13/16 in
Details
Max. Pressure
6000 psi
Temp. Range
-20 to 100 °F
Standards
ASME B31.3, ASTM A276 F316
Description
Female Branch Tee 1/4" Tube OD X 1/4" NPT SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.